Hex Spacer, Fem, Nyl, #6x1/2 L, PK10

VALUE BRAND |Zoro #: G1129265|Mfr #: 35HSP108

$1.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129265 Mfr #: 35HSP108
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Item: Hex SpacerMaterial: Nylon
Temp. Range (F): 185Color: White
Type: FemaleHex Width Tolerance: +/-0.015"
Screw Size: #6Length: 1/2"
Inside Dia.: 0.115"Hex Width: 3/16"
Country of Origin (subject to change): United States

Product Description

Hex Spacer, Female, Nylon, Screw Size #6, Inside Dia. 0.115 In, Hex Width 3/16 In, Length 1/2 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.