Hex Spacer, Fem, Nyl, #6x3/4 L, PK10

VALUE BRAND |Zoro #: G2001526|Mfr #: 35HSP009

$1.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001526 Mfr #: 35HSP009
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Item: Hex SpacerMaterial: Nylon
Temp. Range (F): 185Color: White
Type: FemaleHex Width Tolerance: +/-0.015"
Inside Dia.: 0.115"Hex Width: 1/4"
Screw Size: #6Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Hex Spacer, Female, Nylon, Screw Size #6, Inside Dia. 0.115 In, Hex Width 1/4 In, Length 3/4 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.