KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Spacer, Fem, Nyl, #6x5/8 L, PK10

VALUE BRAND| Zoro #: G0437035| Mfr #: 35HSP020

$1.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.115"
Hex Width Tolerance: +/-0.015"
Hex Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437035 Mfr #: 35HSP020
Inside Dia.: 0.115"Hex Width Tolerance: +/-0.015"
Hex Width: 1/4"Color: White
Material: NylonTemp. Range (F): 185
Item: Hex SpacerType: Female
Screw Size: #6Length: 5/8"
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Hex Spacer, Female, Nylon, Screw Size #6, Inside Dia. 0.115 In, Hex Width 1/4 In, Length 5/8 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Reviews