Hex Spacer, Fem, Nyl, #8x3/4 L, PK10

VALUE BRAND| Zoro #: G0821852| Mfr #: 35HSP014

$1.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821852 Mfr #: 35HSP014
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Item: Hex SpacerMaterial: Nylon
Temp. Range (F): 185Color: White
Type: FemaleHex Width Tolerance: +/-0.015"
Inside Dia.: 0.140"Hex Width: 1/4"
Screw Size: #8Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Hex Spacer, Female, Nylon, Screw Size #8, Inside Dia. 0.140 In, Hex Width 1/4 In, Length 3/4 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.