KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Spacer, Fem, Nyl, #8x3/8 L, PK10

VALUE BRAND| Zoro #: G2167995| Mfr #: 35HSP012

$1.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: White
Inside Dia. Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167995 Mfr #: 35HSP012
Type: FemaleColor: White
Inside Dia. Tolerance: +/-0.005"Length: 3/8"
Hex Width Tolerance: +/-0.015"Temp. Range (F): 185
Screw Size: #8Item: Hex Spacer
Inside Dia.: 0.140"Package Quantity: 10
Material: NylonHex Width: 1/4"
Length Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Hex Spacer, Female, Nylon, Screw Size #8, Inside Dia. 0.140 In, Hex Width 1/4 In, Length 3/8 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Reviews