Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 4 Screw Size, Nylon, 7/8" Overall Lg, 10 PK (Discontinued)
Mfr # 35HSP016
Zoro # G1436057
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size No. 4
- Overall Length 7/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon