KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Spacer, Female, Nyl, #8x1 L, PK10

VALUE BRAND| Zoro #: G1500694| Mfr #: 35HSP015

$1.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.140"
Hex Width Tolerance: +/-0.015"
Hex Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500694 Mfr #: 35HSP015
Inside Dia.: 0.140"Hex Width Tolerance: +/-0.015"
Hex Width: 1/4"Color: White
Material: NylonTemp. Range (F): 185
Item: Hex SpacerType: Female
Screw Size: #8Length: 1"
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Hex Spacer, Female, Nylon, Screw Size #8, Inside Dia. 0.140 In, Hex Width 1/4 In, Length 1 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Reviews