KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, 10-32, B 1 1/2 L, PK10

VALUE BRAND| Zoro #: G1555312| Mfr #: HMF320-1032-SS

$79.65 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Depth: 1/2"
Type: Male/Female
Screw Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555312 Mfr #: HMF320-1032-SS
Thread Depth: 1/2"Type: Male/Female
Screw Size: #10-32Length: 1-1/2"
Hex Width: 5/16"Item: Hex Standoff
Finish: PlainBody Length: 1-1/2"
Package Quantity: 10Material: 18-8 Stainless Steel
Thread Length: 3/8"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 10-32, Female Screw Size 10-32, Hex Width 5/16 In, Male Thread Length 3/8 In, Female Thread Length 1/2 In, Body Length 1 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews