20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, 10-32, B 1 1/2 L, PK10

VALUE BRAND| Zoro #: G1492827| Mfr #: HMF420-1032-SS

$123.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492827 Mfr #: HMF420-1032-SS
Length Tolerance: +/-0.005"Item: Hex Standoff
Screw Size: #10-32Finish: Plain
Type: Male/FemaleMaterial: 18-8 Stainless Steel
Thread Length: 3/8"Body Length: 1-1/2"
Length: 1-1/2"Thread Depth: 1/2"
Hex Width: 3/8"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 10-32, Female Screw Size 10-32, Hex Width 3/8 In, Male Thread Length 3/8 In, Female Thread Length 1/2 In, Body Length 1 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.