Hex Standoff, 10-32, Body 1 L, PK10

VALUE BRAND| Zoro #: G2152893| Mfr #: HMF312-1032-SS

$56.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #10-32
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152893 Mfr #: HMF312-1032-SS
Type: Male/FemaleScrew Size: #10-32
Length: 1"Hex Width: 5/16"
Item: Hex StandoffFinish: Plain
Body Length: 1"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 3/8"
Thread Depth: 1/2"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 10-32, Female Screw Size 10-32, Hex Width 5/16 In, Male Thread Length 3/8 In, Female Thread Length 1/2 In, Body Length 1 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews