Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, 10-32 Thrd Sz, 1 in L, 3/8 in Thrd L 18-8 Stainless Steel 1/2 in Hex W, 10 PK (Discontinued)
Mfr # HMF504-1032-SS
Zoro # G1252307
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #10-32
- Overall Length 1 in
- Standoff Material 18-8 Stainless Steel
- Body Length 1/2 in