JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, 10-32, Body 5/8 L, Pk10

VALUE BRAND| Zoro #: G0820592| Mfr #: HMF506-1032-SS

$97.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820592 Mfr #: HMF506-1032-SS
Screw Size: #10-32Length Tolerance: +/-0.005"
Type: Male/FemaleMaterial: 18-8 Stainless Steel
Thread Length: 3/8"Item: Hex Standoff
Finish: PlainBody Length: 5/8"
Length: 5/8"Thread Depth: 29/64"
Hex Width: 1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 10-32, Female Screw Size 10-32, Hex Width 1/2 In, Male Thread Length 3/8 In, Female Thread Length 1/2 In, Body Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.