20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, 1/4-20, B 1 1/2 L, Pk10

VALUE BRAND| Zoro #: G1002583| Mfr #: HMF520-2520-SS

$87.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002583 Mfr #: HMF520-2520-SS
Thread Length: 1/2"Material: 18-8 Stainless Steel
Finish: PlainHex Width: 1/2"
Screw Size: 1/4-20Length Tolerance: +/-0.005"
Type: Male/FemaleItem: Hex Standoff
Thread Depth: 5/8"Body Length: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 1/4-20, Female Screw Size 1/4-20, Hex Width 1/2 In, Male Thread Length 1/2 In, Female Thread Length 5/8 In, Body Length 1 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.