Hex Standoff, 1/4-20, Body 1 L, PK10

VALUE BRAND| Zoro #: G1582673| Mfr #: HMF512-2520-SS

$72.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582673 Mfr #: HMF512-2520-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: 1/4-20Material: 18-8 Stainless Steel
Hex Width: 1/2"Thread Length: 1/2"
Item: Hex StandoffType: Male/Female
Thread Depth: 5/8"Body Length: 1"
Length: 1"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 1/4-20, Female Screw Size 1/4-20, Hex Width 1/2 In, Male Thread Length 1/2 In, Female Thread Length 5/8 In, Body Length 1 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.