20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, 1/4-20, Body 1/2L, Pk10

VALUE BRAND| Zoro #: G0621546| Mfr #: HMF504-2520-SS

$186.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621546 Mfr #: HMF504-2520-SS
Finish: PlainItem: Hex Standoff
Screw Size: 1/4-20Hex Width: 1/2"
Material: 18-8 Stainless SteelThread Length: 1/2"
Length Tolerance: +/-0.005"Type: Male/Female
Thread Depth: 17/64"Body Length: 1/2"
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 1/4-20, Female Screw Size 1/4-20, Hex Width 1/2 In, Male Thread Length 1/2 In, Female Thread Length 5/8 In, Body Length 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.