KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, 1/4-20, Body 2 L, PK10

VALUE BRAND| Zoro #: G2129215| Mfr #: HMF528-2520-SS

$109.39 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: 1/4-20
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129215 Mfr #: HMF528-2520-SS
Type: Male/FemaleScrew Size: 1/4-20
Length: 2"Hex Width: 1/2"
Item: Hex StandoffFinish: Plain
Body Length: 2"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 1/2"
Thread Depth: 5/8"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 1/4-20, Female Screw Size 1/4-20, Hex Width 1/2 In, Male Thread Length 1/2 In, Female Thread Length 5/8 In, Body Length 2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews