Hex Standoff, 1/4-20, Body 3 L, PK10

VALUE BRAND| Zoro #: G0398002| Mfr #: HMF536-2520-SS

$188.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398002 Mfr #: HMF536-2520-SS
Package Quantity: 10Length: 3"
Finish: PlainLength Tolerance: +/-0.005"
Body Length: 3"Thread Length: 1/2"
Hex Width: 1/2"Type: Male/Female
Thread Depth: 5/8"Item: Hex Standoff
Screw Size: 1/4-20Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 1/4-20, Female Screw Size 1/4-20, Hex Width 1/2 In, Male Thread Length 1/2 In, Female Thread Length 5/8 In, Body Length 3 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews