KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, 18-8 SS, #2-56x1L, Pk10

VALUE BRAND| Zoro #: G1802254| Mfr #: HMF113-256-SS

$17.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #2-56
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802254 Mfr #: HMF113-256-SS
Type: Male/FemaleScrew Size: #2-56
Length: 1"Hex Width: 3/16"
Item: Hex StandoffFinish: Plain
Body Length: 1"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 5/32"
Thread Depth: 3/16"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 2-56, Female Screw Size 2-56, Hex Width 3/16 In, Male Thread Length 5/32 In, Female Thread Length 3/16 In, Body Length 1 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews