Hex Standoff, 18-8 SS, #4-40x1L, Pk10

VALUE BRAND| Zoro #: G0689394| Mfr #: HST314-440-SS

$68.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689394 Mfr #: HST314-440-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #4-40Material: 18-8 Stainless Steel
Item: Hex StandoffType: Female
Thread Depth: 1/4" Ea. EndHex Width: 1/4"
Length: 1"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 1/4 In, Length 1 In, Thread Length 1/4 In Deep Each End, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.