Hex Standoff, 2-56, Pk10

VALUE BRAND| Zoro #: G1207631| Mfr #: HMF100-256-SS

$6.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3/16"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207631 Mfr #: HMF100-256-SS
Package Quantity: 10Length: 3/16"
Finish: PlainLength Tolerance: +/-0.005"
Body Length: 3/16"Thread Length: 5/32"
Hex Width: 3/16"Type: Male/Female
Thread Depth: 3/32"Item: Hex Standoff
Screw Size: #2-56Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 2-56, Female Screw Size 2-56, Hex Width 3/16 In, Male Thread Length 5/32 In, Female Thread Length 3/16 In, Body Length 3/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews