Hex Standoff, #4-40x7/16 L, Pk100

VALUE BRAND| Zoro #: G1241843| Mfr #: 14HTSP029

$23.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241843 Mfr #: 14HTSP029
Length: 7/16"Material: Nylon
Screw Size: #4-40Temp. Range (F): 185
Thread Depth: 7/16"Length Tolerance: +/-0.005"
Item: Hex StandoffHex Width Tolerance: +/-0.015"
Type: FemaleColor: natural
Hex Width: 1/4"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size 4-40, Hex Width 1/4 In, Length 7/16 In, Thread Length 7/16 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Body Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.