Hex Standoff, #6-32x3/4 L, Pk100

VALUE BRAND |Zoro #: G1565767|Mfr #: 14HTSP009

$25.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565767 Mfr #: 14HTSP009
Hex Width: 1/4"Length Tolerance: +/-0.005"
Body Length: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Color: NaturalType: Female
Hex Width Tolerance: +/-0.015"Length: 3/4"
Thread Depth: 3/8" Each EndScrew Size: #6-32
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size 6-32, Hex Width 1/4 In, Length 3/4 In, Thread Length 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Body Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.