JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, #8-32x1/2 L, Pk100

VALUE BRAND| Zoro #: G1948107| Mfr #: 36832MF050

$34.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948107 Mfr #: 36832MF050
Hex Width Tolerance: +/-0.015"Thread Length: 3/8"
Temp. Range (F): 185Length: 1/2"
Color: NaturalHex Width: 1/4"
Type: Male/FemaleMaterial: Nylon
Item: Hex StandoffScrew Size: #8-32
Length Tolerance: +/-0.005"Body Length: 1/2"
Thread Depth: 17/64"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 1/4 In, Length 1/2 In, Male Thread Length 3/8 In, Female Thread Length 17/64 In, Body Length 1/2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Body Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.