Standoff, 8-32 Thrd Sz, 1/4 in L, Nylon 1/4 in Hex W, 100 PK (Discontinued)
- Mfr # 14HTSP011B
- Zoro # G0638172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14HTSP011B
Zoro #
G0638172
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
8-32
Overall Length
1/4 in
Hex Width
1/4 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.015 in
Thread Depth
1/4 in
Screw Size
#8-32
Length
1/4"
Details
Item
Standoff
Standoff Material
Nylon
Color
Black
Standoff Color
Black
Temp. Range (F)
185 Degrees
Material
Nylon
Standoff Shape
Hex
Type
Female
Description
Standoff, Thread Size 8-32, Overall Length 1/4 in, Body Length -, Hex Width 1/4 in, Material Nylon, Color Black, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.015 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.