Hex Standoff, Blk, Pk100

VALUE BRAND| Zoro #: G1586015| Mfr #: 36632MF050B

$31.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586015 Mfr #: 36632MF050B
Hex Width: 1/4"Length Tolerance: +/-0.005"
Body Length: 1/2"Screw Size: #6-32
Item: Hex StandoffLength: 1/2"
Material: NylonTemp. Range (F): 185
Thread Length: 1/4"Color: Black
Type: Male/FemaleThread Depth: 1/4"
Hex Width Tolerance: +/-0.015"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 1/4 In, Length 1/2 In, Male Thread Length 1/4 In, Female Thread Length 1/4 In, Body Length 1/2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Body Length Tolerance +/-0.005 In, Temperature Range 185 F, Black, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.