Hex Standoff, Nyl, 2-56x9/16 L, PK10

VALUE BRAND| Zoro #: G1885055| Mfr #: 14HTSP113

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885055 Mfr #: 14HTSP113
Length Tolerance: +/-0.005"Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleHex Width Tolerance: +/-0.015"
Hex Width: 3/16"Body Length: -
Screw Size: #2-56Length: 9/16"
Finish: -Color: Natural
Thread Depth: 9/16"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #4-40, Hex Width 3/16 In, Length 9/16 In, Thread Depth 9/16 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.