Hex Standoff, Nyl, 4-40x1/2 L, PK10

VALUE BRAND| Zoro #: G0586555| Mfr #: 175968

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586555 Mfr #: 175968
Hex Width: 1/4"Length Tolerance: +/-0.005"
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: Male/FemaleHex Width Tolerance: +/-0.015"
Color: NaturalThread Depth: 3/16"
Body Length: 1/2"Thread Length: 3/16"
Screw Size: #4-40Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 3/8 In, Thread Length 3/16 In, Thread Depth 3/16 In, Body Length 3/8 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.