KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, Nyl, 4-40x1/4 L, PK10

VALUE BRAND| Zoro #: G0855757| Mfr #: 14HTSP001

$2.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: natural
Thread Depth: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855757 Mfr #: 14HTSP001
Type: FemaleColor: natural
Thread Depth: 1/4"Finish: -
Hex Width Tolerance: +/-0.015"Temp. Range (F): 185
Screw Size: #4-40Item: Hex Standoff
Length: 1/4"Body Length: -
Package Quantity: 10Material: Nylon
Hex Width: 1/4"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Hex Standoff, Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 1/4 In, Thread Depth 1/4 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Reviews