Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Mfr # 14HTSP004
Zoro # G1276633
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Nylon
- Standoff Finish Plain
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HST205-440-SS
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12.0 mm L, 12 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0012
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK 100504HM303
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP053203GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK HMF412-832-SS
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11398.040.0020
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK 372208HMA
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, Aluminum 6.0 mm Hex W, 500 PK M604012HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Nylon 1/4" Hex W 140404HFN
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 45 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11398.050.0035
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/4" Hex W FC2116-832-SS
- Zoro Select Hex Standoffs