Hex Standoff, Nyl, 4-40x3/8 L, PK10

VALUE BRAND |Zoro #: G1836195|Mfr #: 14HTSP102

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836195 Mfr #: 14HTSP102
Length Tolerance: +/-0.005"Body Length: -
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleHex Width Tolerance: +/-0.015"
Thread Depth: 3/8"Hex Width: 3/16"
Screw Size: #4-40Length: 3/8"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 1 3/8 In, Thread Depth 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.