Hex Standoff, Nyl, 4-40x3/8 L, PK10

VALUE BRAND| Zoro #: G0903926| Mfr #: 36440MF037B

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0903926 Mfr #: 36440MF037B
Hex Width Tolerance: +/-0.015"Hex Width: 1/4"
Material: NylonType: Male/Female
Temp. Range (F): 185Length Tolerance: +/-0.005"
Item: Hex StandoffThread Depth: 3/16"
Body Length: 3/8"Thread Length: 3/16"
Screw Size: #4-40Length: 3/8"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 5/16 In, Thread Length 3/16 In, Thread Depth 3/16 In, Body Length 5/16 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.