STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Standoff, Nyl, 4-40x5/16 L, PK10

VALUE BRAND| Zoro #: G2323501| Mfr #: 36440MF031

$2.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5/16"
Length Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323501 Mfr #: 36440MF031
Package Quantity: 10Length: 5/16"
Length Tolerance: +/-0.005"Body Length: 5/16"
Hex Width Tolerance: +/-0.015"Thread Length: 3/16"
Hex Width: 1/4"Type: Male/Female
Material: NylonColor: natural
Thread Depth: 3/16"Item: Hex Standoff
Screw Size: #4-40Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Hex Standoff, Male/Female, Nylon, Screw Size #4-40, Hex Width 1/4 In., Length 5/16 In., Thread Length 3/16 In., Thread Depth 3/16 In., Body Length 5/16 In., Hex Width Tolerance +/-0.015 In., Length Tolerance +/-0.005 In., Temp. Range (F) 185, Color Natural, Package Quantity 10

Reviews