Hex Standoff, Nyl, 4-40x7/16 L, PK10

VALUE BRAND |Zoro #: G0752211|Mfr #: 14HTSP029

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752211 Mfr #: 14HTSP029
Length Tolerance: +/-0.005"Body Length: -
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleHex Width Tolerance: +/-0.015"
Color: NaturalThread Depth: 7/16"
Hex Width: 1/4"Screw Size: #4-40
Length: 7/16"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 9/16 In, Thread Depth 9/16 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.