Hex Standoff, Nyl, 6-32x1 L, PK10

VALUE BRAND| Zoro #: G1993153| Mfr #: 36632MF100

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993153 Mfr #: 36632MF100
Hex Width: 1/4"Length Tolerance: +/-0.005"
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: Male/FemaleHex Width Tolerance: +/-0.015"
Thread Depth: 1/4"Body Length: 1"
Thread Length: 1/4"Screw Size: #6-32
Length: 1"Color: Natural
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #6-32, Hex Width 1/4 In, Length 3/4 In, Thread Length 1/4 In, Thread Depth 1/4 In, Body Length 3/4 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.