Hex Standoff, Nyl, 6-32x1/4 L, PK10

VALUE BRAND| Zoro #: G0451753| Mfr #: 36632MF025

$2.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 1/4"
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451753 Mfr #: 36632MF025
Package Quantity: 10Length: 1/4"
Finish: -Length Tolerance: +/-0.005"
Body Length: 1/4"Hex Width Tolerance: +/-0.015"
Thread Length: 1/4"Hex Width: 1/4"
Type: Male/FemaleMaterial: Nylon
Color: naturalThread Depth: 1/4"
Item: Hex StandoffScrew Size: #6-32
Temp. Range (F): 185Country of Origin (subject to change): United States

Description

Hex Standoff, Male/Female, Nylon, Screw Size #4-40, Hex Width 1/4 In, Length 1 In, Thread Length 3/16 In, Thread Depth 3/16 In, Body Length 1 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Reviews