Hex Standoff, Nyl, 6-32x3/4 L, PK10

VALUE BRAND| Zoro #: G0696464| Mfr #: 14HTSP009

$3.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696464 Mfr #: 14HTSP009
Length Tolerance: +/-0.005"Body Length: -
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Type: FemaleHex Width Tolerance: +/-0.015"
Screw Size: #6-32Length: 3/4"
Color: NaturalThread Depth: 3/8" Each End
Hex Width: 1/4"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #6-32, Hex Width 1/4 In, Length 3/4 In, Thread Depth 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.