Hex Standoff, Nyl, 6-32x3/4 L, PK10

VALUE BRAND| Zoro #: G2162912| Mfr #: 36632MF075

$2.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162912 Mfr #: 36632MF075
Hex Width: 1/4"Length Tolerance: +/-0.005"
Finish: -Item: Hex Standoff
Material: NylonTemp. Range (F): 185
Color: NaturalType: Male/Female
Hex Width Tolerance: +/-0.015"Thread Depth: 1/4"
Body Length: 3/4"Thread Length: 1/4"
Screw Size: #6-32Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #6-32, Hex Width 1/4 In, Length 1/2 In, Thread Length 1/4 In, Thread Depth 1/4 In, Body Length 1/2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Black, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.