Hex Standoff, Nyl, 6-32x5/8 L, PK10

VALUE BRAND| Zoro #: G1895555| Mfr #: 14HTSP120

$3.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: natural
Thread Depth: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895555 Mfr #: 14HTSP120
Type: FemaleColor: natural
Thread Depth: 5/8"Finish: -
Hex Width Tolerance: +/-0.015"Temp. Range (F): 185
Screw Size: #6-32Item: Hex Standoff
Length: 5/8"Body Length: -
Package Quantity: 10Material: Nylon
Hex Width: 3/16"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Hex Standoff, Female, Nylon, Screw Size #2-56, Hex Width 3/16 In, Length 5/16 In, Thread Depth 5/16 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Reviews