KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, Nyl, 6-32x7/8 L, PK10

VALUE BRAND| Zoro #: G0312532| Mfr #: 14HTSP017B

$3.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Thread Depth: 3/8" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312532 Mfr #: 14HTSP017B
Type: FemaleColor: Black
Thread Depth: 3/8" Each EndFinish: -
Hex Width Tolerance: +/-0.015"Temp. Range (F): 185
Screw Size: #6-32Item: Hex Standoff
Length: 7/8"Body Length: -
Package Quantity: 10Material: Nylon
Hex Width: 1/4"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Hex Standoff, Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 1 In, Thread Depth 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Black, Package Quantity 10

Reviews