Hex Standoff, Nyl, 8-32x1 L, PK10

VALUE BRAND |Zoro #: G0614266|Mfr #: 14HTSP015

$3.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614266 Mfr #: 14HTSP015
Hex Width: 1/4"Length Tolerance: +/-0.005"
Body Length: -Finish: -
Item: Hex StandoffMaterial: Nylon
Temp. Range (F): 185Type: Female
Hex Width Tolerance: +/-0.015"Thread Depth: 3/8" Each End
Screw Size: #8-32Length: 1"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 3/4 In, Thread Depth 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.