WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Standoff, Nyl, 8-32x1/2 L, PK10

VALUE BRAND| Zoro #: G2066495| Mfr #: 36832MF050

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length Tolerance: +/-0.005"
Item: Hex Standoff
Hex Width: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2066495 Mfr #: 36832MF050
Length Tolerance: +/-0.005"Item: Hex Standoff
Hex Width: 1/4"Temp. Range (F): 185
Body Length: 1/2"Thread Length: 3/8"
Type: Male/FemaleLength: 1/2"
Hex Width Tolerance: +/-0.015"Material: Nylon
Package Quantity: 10Color: natural
Thread Depth: 17/64"Screw Size: #8-32
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #6-32, Hex Width 1/4 In, Length 2 In, Thread Length 1/4 In, Thread Depth 1/4 In, Body Length 2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews