Hex Standoff, Nyl, 8-32x2 L, PK10

VALUE BRAND |Zoro #: G1841427|Mfr #: 36832MF200

$3.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841427 Mfr #: 36832MF200
Hex Width: 1/4"Length Tolerance: +/-0.005"
Finish: -Screw Size: #8-32
Item: Hex StandoffMaterial: Nylon
Temp. Range (F): 185Thread Length: 3/8"
Type: Male/FemaleThread Depth: 3/8"
Hex Width Tolerance: +/-0.015"Body Length: 2"
Length: 2"Color: Natural
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 1 1/4 In, Thread Length 3/8 In, Thread Depth 3/8 In, Body Length 1 1/4 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.