Hex Standoff, Nyl, 8-32x3/4 L, PK10

VALUE BRAND| Zoro #: G1551417| Mfr #: 14HTSP014

$3.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551417 Mfr #: 14HTSP014
Hex Width: 1/4"Length Tolerance: +/-0.005"
Item: Hex StandoffMaterial: Nylon
Temp. Range (F): 185Type: Female
Hex Width Tolerance: +/-0.015"Body Length: -
Finish: -Thread Depth: 3/8" Each End
Screw Size: #8-32Length: 3/4"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 1/2 In, Thread Depth 1/2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Black, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.