KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, Nyl, 8-32x3/4 L, PK10

VALUE BRAND| Zoro #: G1112903| Mfr #: 36832MF075

$2.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male/Female
Color: natural
Thread Depth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112903 Mfr #: 36832MF075
Type: Male/FemaleColor: natural
Thread Depth: 3/8"Finish: -
Hex Width Tolerance: +/-0.015"Hex Width: 1/4"
Screw Size: #8-32Item: Hex Standoff
Length: 3/4"Body Length: 3/4"
Package Quantity: 10Material: Nylon
Temp. Range (F): 185Thread Length: 3/8"
Length Tolerance: +/-0.005"Country of Origin (subject to change): United States

Description

Hex Standoff, Male/Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 1/2 In, Thread Length 3/8 In, Thread Depth 17/64 In, Body Length 1/2 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Black, Package Quantity 10

Reviews