20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, Nyl, 8-32x7/8 L, PK10

VALUE BRAND| Zoro #: G1066274| Mfr #: 14HTSP018

$3.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066274 Mfr #: 14HTSP018
Hex Width Tolerance: +/-0.015"Type: Female
Temp. Range (F): 185Material: Nylon
Length Tolerance: +/-0.005"Item: Hex Standoff
Screw Size: #8-32Length: 7/8"
Color: NaturalBody Length: -
Finish: -Thread Depth: 3/8" Each End
Hex Width: 1/4"Country of Origin (subject to change): United States

Product Description

Hex Standoff, Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 7/8 In, Thread Depth 3/8 In Each End, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Black, Package Quantity 10
Save 15%. Sign up for Z-mail.