20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hex Standoff, Nyl, 8-32x7/8 L, PK10

VALUE BRAND| Zoro #: G1522604| Mfr #: 36832MF087

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522604 Mfr #: 36832MF087
Hex Width: 1/4"Length Tolerance: +/-0.005"
Finish: -Screw Size: #8-32
Item: Hex StandoffMaterial: Nylon
Temp. Range (F): 185Thread Length: 3/8"
Type: Male/FemaleHex Width Tolerance: +/-0.015"
Color: NaturalThread Depth: 3/8"
Body Length: 7/8"Length: 7/8"
Country of Origin (subject to change): United States

Product Description

Hex Standoff, Male/Female, Nylon, Screw Size #8-32, Hex Width 1/4 In, Length 5/8 In, Thread Length 3/8 In, Thread Depth 3/8 In, Body Length 5/8 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp. Range 185 F, Color Natural, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.