BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Standoff, SS, 10-32, 1 1/2 L, Pk10

VALUE BRAND| Zoro #: G1013232| Mfr #: HST422-1032-SS

$110.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 1-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013232 Mfr #: HST422-1032-SS
Package Quantity: 10Length: 1-1/2"
Finish: PlainThread Depth: 1/2" Ea. End
Length Tolerance: +/-0.005"Screw Size: #10-32
Material: 18-8 Stainless SteelHex Width: 5/16"
Type: FemaleItem: Hex Standoff
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 10-32, Hex Width 5/16 In, Length 1 1/2 In, Thread Length 1/2 In Deep Each End, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews