JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, SS, 10-32, 1 L, PK10

VALUE BRAND| Zoro #: G0856414| Mfr #: HST514-1032-SS

$92.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856414 Mfr #: HST514-1032-SS
Length Tolerance: +/-0.005"Material: 18-8 Stainless Steel
Item: Hex StandoffFinish: Plain
Screw Size: #10-32Type: Female
Length: 1"Thread Depth: 1"
Hex Width: 3/8"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 10-32, Hex Width 3/8 In, Length 1 In, Thread Length 1 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.