KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, 10-32, 1/4 L, PK10

VALUE BRAND| Zoro #: G1663033| Mfr #: HST502-1032-SS

$28.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663033 Mfr #: HST502-1032-SS
Type: FemaleItem: Hex Standoff
Length: 1/4"Screw Size: #10-32
Package Quantity: 10Finish: Plain
Thread Depth: 1/4"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 3/8"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 10-32, Hex Width 3/8 In, Length 1/4 In, Thread Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews