Hex Standoff, SS, 10-32, 3/4 L, PK10

VALUE BRAND| Zoro #: G2429131| Mfr #: HST410-1032-SS

$20.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429131 Mfr #: HST410-1032-SS
Package Quantity: 10Length: 3/4"
Finish: PlainThread Depth: 3/4"
Length Tolerance: +/-0.005"Screw Size: #10-32
Material: 18-8 Stainless SteelHex Width: 5/16"
Type: FemaleItem: Hex Standoff
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 10-32, Hex Width 5/16 In, Length 3/4 In, Thread Length 3/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews